Buy more than* S$200* and get FREE SHIPPING

  • Low Calibre Cylinder Gauge
  • Low Calibre Cylinder Gauge
  • Low Calibre Cylinder Gauge
  • Low Calibre Cylinder Gauge

Low Calibre Cylinder Gauge CG-S10A

Item.#
01997292
Mfr.#
CG-S10A
Package Qty.
1PC
Ship pack of
1
319.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Anvil
9
Large Range Pricision
5microm
Series
511
Effective Stroke of Gauge Head (mm)
0.5
TRUSCO Part Number
108-7312
Adjacent Precision
2 micrometers
Stability of Instructions
2 micrometers
Caution
Dial gauge, protection cover not included.
Measuring Range (mm)
6 - 10