Buy more than* S$200* and get FREE SHIPPING

  • Low Calibre Cylinder Gauge
  • Low Calibre Cylinder Gauge
  • Low Calibre Cylinder Gauge
  • Low Calibre Cylinder Gauge

Low Calibre Cylinder Gauge CG-S18A

Item.#
01997301
Mfr.#
CG-S18A
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Anvil
9
Large Range Pricision
5microm
Series
511
Effective Stroke of Gauge Head (mm)
0.6
TRUSCO Part Number
108-7321
Adjacent Precision
2 micrometers
Stability of Instructions
2 micrometers
Caution
Dial gauge, protection cover not included.
Measuring Range (mm)
10 - 18.5