Buy more than* S$200* and get FREE SHIPPING

  • Dial Depth Gauge
  • Dial Depth Gauge
  • Dial Depth Gauge

Dial Depth Gauge DM-223

5.00 (3)
Item.#
01997441
Mfr.#
DM-223
Package Qty.
1PC
Ship pack of
1
219.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale Interval (mm)
0.01
Gauge Head Form (mm)
phi 3.2 STEEL BALL
Measuring Range (mm)
0 - 20
Weight (g)
275
Base Hole diameter (mm)
5.2
Usage
Stick base bottom on measure origin (0 point). Turn outside frame to aligne to mark 0. (Fix outside flame with clamp) From little hand and long hand, measure how long gauge head sticks out.
Pricision (micrometer)
15
Measuring Force (N)
Less than 2.2
Type
Steel ball measuring type
TRUSCO Part Number
102-8677
Base Dimensions (mm)
75x16
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Waterproofing membrane
5
From Japan
On 2014-11-14 15:10:57
When the film pressure gauge is high to measure the membrane pressure of the coating film, because I thought, cheap you were this price. It was a good shopping.
This review is about item#01997432.
Waterproof membrane thickness inspection
5
From Japan
On 2013-11-18 16:02:27
First in the early loading of the goods. It was Saturday ordered would inadvertently forget the inspection process in the progress of the construction work, but it was very helpful to reach on Monday. Because the product have used the previous similar products was able to handle smoothly. Since the office of the equipment had failed a hurry as soon as you ordered. Thank you very much.
This review is about item#01997432.
Embossing depth measurement of embossing resin sheet
5
From Japan
On 2013-10-07 11:37:25
Stability of the repetition is also high, has come in handy because the easy-to-depth measurement of the groove of 1.5mm width. I have already purchased a single an additional.
This review is about item#01997466.