Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dial Depth Gauge
  • Dial Depth Gauge
  • Dial Depth Gauge

Dial Depth Gauge DM-250

5.00 (3)
Item.#
01997466
Mfr.#
DM-250
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale Interval (mm)
0.01
Gauge Head Form (mm)
Needle type
Measuring Range (mm)
0 - 5
Weight (g)
230
Base Hole diameter (mm)
2.0
Usage
Stick base bottom on measure origin (0 point). Turn outside frame to aligne to mark 0. (Fix outside flame with clamp) From little hand and long hand, measure how long gauge head sticks out.
Pricision (micrometer)
10
Measuring Force (N)
Less than 1.4
Type
Small type, base 50 mm long
TRUSCO Part Number
102-8651
Base Dimensions (mm)
50x16
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Waterproof coating
5
From Japan
On 2014-11-14 15:10:57
I thought that the membrane pressure gauge to measure the membrane pressure of the coating was expensive, so this price is cheap at this price. I did shopping.
This review is about item#01997432.
Waterproof film thickness inspection
5
From Japan
On 2013-11-18 16:02:27
First of all, goods are brought in quickly. I inadvertently forgot the inspection process due to the progress of construction and ordered on Saturday, but it reached us on Monday and it was very helpful. The product was able to be handled smoothly because I used the same product as before. I ordered a sudden order because the office equipment was out of order. Thank you very much.
This review is about item#01997432.
Measurement of emboss depth of embossed resin sheet
5
From Japan
On 2013-10-07 11:37:25
It has high stability in repetition and it is convenient because it can easily measure the depth of a 1.5 mm wide groove. I purchased another one additionally.
This review is about item#01997466.