Buy more than* S$200* and get FREE SHIPPING

  • Dial Depth Gauge, Special Type
  • Dial Depth Gauge, Special Type
  • Dial Depth Gauge, Special Type

Dial Depth Gauge, Special Type DM-280

5.00 (1)
Item.#
01997475
Mfr.#
DM-280
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-07-05
Now we ship to...
...see all
Item Feature
Purpose
Printed circuit board(PCB) measurement / PCB groove depth measurement Measuring coat thickness of paint and coatings, sealants, etc. Handy type, easy to operate., Printed circuit board(PCB) measurement / PCB groove depth measurement Measuring coat thickness of paint and coatings, sealants, etc. Handy type, easy to operate.
Measuring Force (N)
Less than 1.4
Type
Round base type
Gauge Head
ZS-523
Pricision (micrometer)
+/-12
Usage
Stick base bottom on measure origin (0 point). Turn outside frame to aligne to mark 0. (Fix outside flame with clamp) From little hand and long hand, measure how long gauge head sticks out.
Scale Interval (mm)
0.01
Measuring Range (mm)
0 - 10
Weight (g)
175
Base Dimensions (mm)
phi 16
Gauge Head Form (mm)
Needle type
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We weigh the screw depth of the product and manage it numerically.
5
From Japan
On 2015-04-13 13:21:52
I am very satisfied, but only one point. As it is with a special type, the sense of instability is slightly distorted because it is not a special box. I hope improvement.
This review is about item#01997475.