Buy more than* S$200* and get FREE SHIPPING

  • Rubber Plastic Hardness Tester Durometer

Rubber Plastic Hardness Tester Durometer GS-701N

5.00 (1)
Item.#
01997511
Mfr.#
GS-701N
Package Qty.
1PC
Ship pack of
1
509.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
200
Indenter Height (mm)
2.54
Conformity Standard
JIS K 7312 ? JIS S 6050
Specification
Soft rubber, foam rubber eraser wound yarn
Spring Load Value 0 to -100 Degrees (mN)
540-8390
Indenter Shape (mm)
phi5.08 (hemispherical)
Type
Type C
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hardness measurement
5
From Japan
On 2017-04-27 00:40:56
Especially without any problems, we are satisfied with the delivery date as soon as possible.
This review is about item#01997527.