Buy more than* S$200* and get FREE SHIPPING

  • Rubber Plastic Hardness Tester Durometer

Rubber Plastic Hardness Tester Durometer GS-709N

5.00 (1)
Item.#
01997536
Mfr.#
GS-709N
Package Qty.
1PC
Ship pack of
1
499.90 SGD
ADD TO CART
Shipped after 2017-06-06
Now we ship to...
...see all
Item Feature
Weight (g)
200
Indenter Height (mm)
2.5
Conformity Standard
JISK7215A form
Specification
Soft plastic. General rubber.
Spring Load Value 0 to -100 Degrees (mN)
549-8061
Indenter Shape (mm)
Tip diameter 0.7935degree frustoconical
Type
Type A
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hardness measurement
5
From Japan
On 2017-04-27 00:40:56
Especially without any problems, we are satisfied with the delivery date as soon as possible.
This review is about item#01997527.