Buy more than* S$200* and get FREE SHIPPING

  • Rubber Plastic Hardness Tester Durometer
  • Rubber Plastic Hardness Tester Durometer
  • Rubber Plastic Hardness Tester Durometer

Rubber Plastic Hardness Tester Durometer GS-719N

5.00 (1)
Item.#
01997554
Mfr.#
GS-719N
Package Qty.
1PC
Ship pack of
1
499.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
200
TRUSCO Part Number
103-0230
Indenter Height (mm)
2.5
Conformity Standard
JIS K 6253ISO7619ISO868ASTM D 2240
Specification
General rubber (for medium-hard)
2014 TRUSCO Published Page
1-1065
Spring Load Value 0 to -100 Degrees (mN)
550-8050
Indenter Shape (mm)
Tip diameter 0.7935degree frustoconical
Type
Type A
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hardness measurement
5
From Japan
On 2017-04-27 00:40:56
Especially without any problems, we are satisfied with the delivery date as soon as possible.
This review is about item#01997527.