Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 0.01mm Scale, Long Stroke Dial Indicator
  • 0.01mm Scale, Long Stroke Dial Indicator
  • 0.01mm Scale, Long Stroke Dial Indicator

0.01mm Scale, Long Stroke Dial Indicator KM-131

4.00 (1)
Item.#
01997597
Mfr.#
KM-131
Package Qty.
1PC
Ship pack of
1
90.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Back Cover Specification
With lug
(Indication Error) Total Measuring Range (microm)
+/-35
Stem Diameter (phi mm)
8
Measuring Force (N)
2.5 or less
Scale Interval (mm)
0.01
Weight (g)
150
TRUSCO Part Number
102-8316
Repeat Accuracy (micro m)
5
Return Error (microm)
8
Outer Frame Diameter (mm)
phi55
Dimensions A (mm)
85
Measuring Range (mm)
0 - 30
Overall Length (mm)
121
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Use for field work
4
From Japan
On 2014-04-28 08:28:35
The results are satisfactory for measurements requiring accuracy.
This review is about item#01997597.