Buy more than* S$200* and get FREE SHIPPING

  • Lever Test
  • Lever Test
  • Lever Test

Lever Test LT-315

Item.#
01997624
Mfr.#
LT-315
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 0914
Back Cover Specification
Flat back cover
Adjacent Error (micrometer)
5
Dimension G(mm)
4.8
Dimensions C (mm)
13.5
Dimensions E (mm)
63.1
Dimensions D (mm)
21.4
Scale
0-40-0
Scale Interval (mm)
0.01
Measuring Range (mm)
0.8
Type
Lever switch type
Specification
Standard wide range type
2014 TRUSCO Published Page
1-0858
Repeat Accuracy (micro m)
3
Return Error (microm)
3
Accuracy in Entire Advance Range (microm)
8
Dimensions B (mm)
20.1
Measuring Force (N)
0.4 or less
Dimension F (mm)
97.1
Dimensions A (mm)
35
Dimension H (mm)
6.8
Weight (g)
70
TRUSCO Part Number
102-9410