Buy more than* S$200* and get FREE SHIPPING

  • Dial Thickness Gauge
  • Dial Thickness Gauge
  • Dial Thickness Gauge

Dial Thickness Gauge SM-112

Item.#
01997694
Mfr.#
SM-112
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Parallelism (microm)
5
Measuring Force (N)
2.5 or less
Measuring Range (mm)
10
Pricision (micrometer)
15
Anvil Shape (mm)
phi10 flat
Weight (g)
145
Type
Dial
Scale Specification
0-50-100
Scale Interval (mm)
0.01
TRUSCO Part Number
103-0027
Gauge Head Form (mm)
phi10 flat
Measurement Depth (mm)
26
Material
Gauge head, anvil = ceramics