Buy more than* S$200* and get FREE SHIPPING

  • Dial Thickness Gauge

Dial Thickness Gauge SM-114

Item.#
01997703
Mfr.#
SM-114
Package Qty.
1PC
Ship pack of
1
98.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Parallelism (microm)
5
Measuring Force (N)
2.5 or less
Measuring Range (mm)
10
Pricision (micrometer)
+/-15
Anvil Shape (mm)
phi 10 flat
Weight (g)
270
TRUSCO Part Number
103-0043
Scale Specification
0-50-100
Scale Interval (mm)
0.01
2014 TRUSCO Published Page
1-0862
Gauge Head Form (mm)
phi 10 flat
Measurement Depth (mm)
120
Material
Gauge head, ceramic anvil =