Buy more than* S$200* and get FREE SHIPPING

  • Dial Thickness Gauge
  • Dial Thickness Gauge
  • Dial Thickness Gauge

Dial Thickness Gauge SM-528

Item.#
01997721
Mfr.#
SM-528
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0862
Parallelism (microm)
5
Gauge Head Form (mm)
phi10 flat
Scale Specification
0-50-100
Measuring Force (N)
3.5 or less
Measuring Range (mm)
20
Material
Gauge head, ceramic anvil =
TRUSCO Part Number
103-0035
Pricision (micrometer)
20
Plug Depth (mm)
30
Anvil Shape (mm)
phi10 flat
Measurement Depth (mm)
30
Scale Interval (mm)
0.01
Weight (g)
200
Type
Dial