Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Dial Indicator, Small
  • Dial Indicator, Small
  • Dial Indicator, Small

Dial Indicator, Small TM-35

Item.#
01997782
Mfr.#
TM-35
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Back Cover Specification
With lug
(Indication Error) Total Measuring Range (microm)
+/-15
Stem Diameter (phi mm)
8
Dimension H (mm)
5
Dimensions A (mm)
27.4
Weight (g)
70
Overall Length (mm)
68.7
Description 2
Lift lever mounting is possible.
TRUSCO Part Number
102-8260
Dimensions E (mm)
14.5
Dimensions D (mm)
10
Repeat Accuracy (micro m)
5
Return Error (microm)
6
Scale Interval (mm)
0.01
Dimension F (mm)
19
Measuring Range (mm)
0 - 5
Dimension G(mm)
5
Outer Frame Diameter (mm)
39
Dimensions C (mm)
39
Dimensions B (mm)
41.3
Measuring Force (N)
Below 1.3