Buy more than* S$200* and get FREE SHIPPING

  • Lighting Magnifying Glass

Lighting Magnifying Glass OSL-2

Item.#
01998315
Mfr.#
OSL-2
Package Qty.
1PC
Ship pack of
1
1,079.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Power Consumption (W)
18
Overall Length (mm)
470
Lens Magnification
2
Table Dimensions (mm)
280x300x70
Weight (kg)
6.5
Type
Table stand type
Lens Size (mm)
100x140