Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lighting Magnifying Glass, Round Series Skk

Lighting Magnifying Glass, Round Series Skk SKK-B

Item.#
01998342
Mfr.#
SKK-B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Lens Case (mm)
230
Post (mm)
230 (phi16)
Lens Diameter (phi mm)
130
Weight (kg)
2.7
Description 2
Ideal for metalworking, measurement, test and inspection of electronic parts, soldering, industrial relations including food inspection, apparel related, jewelry processing.
TRUSCO Part Number
165-3229
Crossbar (mm)
140 (phi13)
Table Dimensions (mm)
180x190(295)
Type
Table stand type
Overall Length (mm)
350
Lens Magnification
4