Buy more than* S$200* and get FREE SHIPPING

  • Lighting Magnifying Glass, Round Series Skk

Lighting Magnifying Glass, Round Series Skk SKK-F

Item.#
01998367
Mfr.#
SKK-F
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Lens Magnification
4
Arm Dimension (mm)
1000
Lens Diameter (phi mm)
130
Weight (kg)
3.7
TRUSCO Part Number
165-3253
Lens Case (mm)
230
Table Dimensions (mm)
230
Type
Free arm type
Description 2
Ideal for metalworking, measurement, test and inspection of electronic parts, soldering, industrial relations including food inspection, apparel related, jewelry processing.