Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Replacement Lens
  • Replacement Lens
  • Replacement Lens

Replacement Lens X-4

Item.#
01998464
Mfr.#
X-4
Package Qty.
1PC
Ship pack of
1
349.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Magnifying glass
Working Distance (mm)
110
Lens Structure
Two pieces of lens
Lens Diameter (phi mm)
130
Measurement Field Diameter (mm)
120
Weight (kg)
0.7
Lens Magnification
4