Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Peak Magnifying Glass

Peak Magnifying Glass No.1961

4.19 (21)
Item.#
01998507
Mfr.#
No.1961
Package Qty.
1PC
Ship pack of
1
17.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
102-4787
Magnification
10
Weight (g)
28
Effective Diameter (phi mm)
24
Dimension (phi x Height H) (mm)
34.5x41.3
Customer Reviews
5 star 12
4 star 5
3 star 2
2 star 0
1 star 2
Review Rating: 4.19
21 Customer Reviews
The reviews are automatic translation.
Machining
3
From Japan
On 2017-03-24 18:50:48
There is no problem. In addition, it purchases if necessary.
This review is about item#1998507.
It is used to verify the core wire array
4
From Japan
On 2017-03-24 14:49:42
Array of thickness of 1 mm about the core wire is absolutely difficult to view with the naked eye. If there is this degree of magnification, it will be very easy to see. Because the size is also affordable, and distributed to all human workers, it has helped to defect-free product building.
This review is about item#1998507.
It was purchased for marking confirmation work of the semiconductor surface.
5
From Japan
On 2017-01-05 15:26:15
PEAK magnifying glass has been used since ancient times in photographic applications, but we are satisfied with the performance.
This review is about item#6140495.
Inspection
3
From Japan
On 2016-06-07 14:38:10
Use in dirt visual inspection of the product, be practical good about X10.
This review is about item#06140495.
Of the board to see the small things chip parts, such as
5
From Japan
On 2016-03-04 17:07:36
The focus of the surrounding not only the vicinity of the center than the same kind of magnifying glass of Monotarou brand is also convenient not match firmly! Number if hundred yen difference I like the better of this product!
This review is about item#01998516.
Cutting edge confirmation of the cutting tool
5
From Japan
On 2016-01-29 20:10:41
I was using the things of the company from the previous, but we buy their own things so convenient. Very handy to have.
This review is about item#01998507.
In the inspection of the fine things of everyday, it is utilized for the observation of magnification four times and the high magnification loupe 25 times the magnifying glass of the middle
4
From Japan
On 2015-11-15 13:22:29
The good thing about the usability of this loupe is, when you look at the test object, the auxiliary light is not needed, the eyepiece is easy-to-see, that can be observed even without have a lens have liked. Refreshing design is also love.
This review is about item#01998507.
Pin inspection of
5
From Japan
On 2015-10-31 14:48:18
It looks good, is just the right size! !
This review is about item#01998507.
For laboratory-confirmed
4
From Japan
On 2015-09-04 16:59:36
I am want even a little measures, such as fall
This review is about item#01998507.
Printing
5
From Japan
On 2015-07-09 14:47:04
It is very convenient, but I hope magnification is increased by the magnitude of the current situation is.
This review is about item#01998516.