Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Peak Light Magnifying Glass

Peak Light Magnifying Glass No.1987

4.50 (2)
Item.#
01998561
Mfr.#
No.1987
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Caution
Put this product as close as object, Put this product as close as object
Batteries
Single 2 x 2 (sold separately)
Magnification
3.5
Dimension (mm)
60x75x190
Purpose
Surface inspection., Surface inspection.
Effective Diameter (phi mm)
53x53
Weight (g)
120
TRUSCO Part Number
102-4663
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Read serial number such as Key cylinder
4
From Japan
On 2014-04-19 17:40:22
Because the engraving is shallow and the letters are small, it was quite inconvenient until now because of work at night, but if you use this magnifier it will be clearly visible and saved
This review is about item#01998534.
I use it for work upper part inspection.
5
From Japan
On 2013-04-05 18:55:34
The part of the flashlight was metal, but this time it was plastic. The transparent part of the loupe cover is easily chipped. Since there was no single item, we can now purchase it by TEL. Thank you very much.
This review is about item#01998534.