Buy more than* S$200* and get FREE SHIPPING

  • Peak, Light, Scale, And Magnifying Glass

Peak, Light, Scale, And Magnifying Glass No.1998

4.00 (2)
Item.#
01998586
Mfr.#
No.1998
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Caution
Put this product as close as object, Put this product as close as object
TRUSCO Part Number
102-4671
Batteries
AA x2pc (sold separately)
Effective Diameter (phi mm)
18
Weight (g)
118
Accessories
(Crosshairs, horizontal axis scale) already attached Standard scale
Purpose
Surface inspection., Surface inspection.
2014 TRUSCO Published Page
1-1189
Minimum Indication (mm)
0.1
Magnification
7
Dimension (mm)
36x58x175
Measuring Range (mm)
Each of the left and right at the center 10 0
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Coating thickness measurement
4
From Japan
On 2013-07-31 13:14:17
It is best that you can replace the graduated lens inside.
This review is about item#02460263.
Observation of acrylic board surface
4
From Japan
On 2013-03-13 13:31:43
It is a simple pen light, but it is beautifully illuminated.
This review is about item#02450314.