Buy more than* S$200* and get FREE SHIPPING

  • Pocket Microscope

Pocket Microscope 2001-25

4.00 (2)
Item.#
01998604
Mfr.#
2001-25
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (phi x Height H) (mm)
12.4x127
TRUSCO Part Number
102-5058
Field of View
phi3.30
Weight (g)
12
Type
Scope
AS ONE Part Number
2-203-01
Magnification
25
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Survey of product defects
3
From Japan
On 2015-03-09 10:09:40
It looks pretty beautiful. However, it is very difficult to align the position because the image is inverted vertically and horizontally. Pen type is excellent in portability and usability is good, so if it does not exist it is excellent ...
This review is about item#01998613.
Observation of scratches etc. of parts
5
From Japan
On 2014-08-13 13:25:39
The resolution is high and it is easy to see.
This review is about item#01998604.