Buy more than* S$200* and get FREE SHIPPING

  • Pocket Microscope

Pocket Microscope 2001-75

4.00 (2)
Item.#
01998622
Mfr.#
2001-75
Package Qty.
1PC
Ship pack of
1
79.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (phi x Height H) (mm)
12.4x127
Magnification
75
TRUSCO Part Number
102-5074
Field of View
phi 1.09
Type
Scope
Weight (g)
13
AS ONE Part Number
2-203-03
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Failure investigation of the product
3
From Japan
On 2015-03-09 10:09:40
It looks quite beautiful. However, it is very difficult to match the position because the image is made up, down, left and right reverse. Since the pen type is highly portable to ease of use is good, but this is what excellent Without ...
This review is about item#01998613.
Observation of scratches of parts
5
From Japan
On 2014-08-13 13:25:39
The resolution is easy to see high.
This review is about item#01998604.