Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stand Microscope
  • Stand Microscope
  • Stand Microscope

Stand Microscope 2008-25

Item.#
01998647
Mfr.#
2008-25
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Main Unit Dimensions (Diameter phi xHeight H)(mm)
41.5x122
Type
Scope
AS ONE Part Number
2-200-01
Total Magnification (actual view field)
phi3.30
Measuring Range (mm)
0 to 3
TRUSCO Part Number
102-5554
2014 TRUSCO Published Page
1-1203
Minimum Indication (mm)
0.05
Magnification
25