Buy more than* S$200* and get FREE SHIPPING

  • Head Loupe I

Head Loupe I 2035-I

3.50 (2)
Item.#
01998744
Mfr.#
2035-I
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Working Distance (approx. cm)
17, 9
Weight (g)
110
Magnification
2.2, 3.3
Dimension (mm)
190x70x250
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
It is used for maintenance of radio equipment.
5
From Japan
On 2017-09-11 16:00:31
The feeling of wearing is also stable, it is convenient to change the magnification easily.
This review is about item#1998744.
Product inspection
2
From Japan
On 2013-09-16 15:53:40
Although it is suitable for the inspection of the detail part, there are things that overlook the major drawback because it can not see the whole. If you do not use it for workers after recognizing that it is a device for enlarging the microscopic part, it will cause a flight inspection.
This review is about item#01998744.