Buy more than* S$200* and get FREE SHIPPING

  • Head And Loop Ii Type

Head And Loop Ii Type 2035-II

5.00 (1)
Item.#
01998753
Mfr.#
2035-II
Package Qty.
1PC
Ship pack of
1
75.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Distance (approx. cm)
17, 9, 5.2, 4
Magnification
2.2, 3.3, 4.1 (right-hand side), 5.2 (right-hand side)
Dimension (mm)
190x70x258
Adjustable Range (mm)
(Band part) 500-600
Weight (g)
118
Specification
As a fixed type lens, comes with a 2.2X lens. With tip-up lens on the inside, after overlaping with 2.2X lens it becomes 3.3X. In addition, comes with a round attachment lens on the right side, becomes 4.1X after combining with the fixed type 2.2X lens, becomes 5.2X after combining with the fixed lens and tip-up lens (3.3X).
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Clamor of the ribbon
5
From Japan
On 2017-05-08 23:59:41
It is easy to see the detailed organization of the strip, and it is easy to straighten. Since the loupe is away from the eyes, you can see the surroundings when turning down while still attached. This was surprisingly convenient.
This review is about item#1998753.