Buy more than* S$200* and get FREE SHIPPING

  • Peak Scale Magnifying Glass

Peak Scale Magnifying Glass No.2037

4.55 (11)
Item.#
01998762
Mfr.#
No.2037
Package Qty.
1PC
Ship pack of
1
89.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Minimum Indication (mm)
0.05
Magnification
30
Measuring Range (mm)
Left reference points 0-5
TRUSCO Part Number
102-4850
Effective Diameter (phi mm)
7
Dimension (phi x Height H) (mm)
30x19
Weight (g)
16
Accessories
Standard scale (horizontal axis scale, crosshairs) pre-installed Case
Customer Reviews
5 star 7
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
For examination of prototype
5
From Japan
On 2017-09-15 15:17:39
It was able to be used without problems. There was not particularly improvement point.
This review is about item#01998552.
For checking printed matter
4
From Japan
On 2017-08-06 15:54:16
I am using it for checking printed matter. Good point: (1) It is easy to measure because the scale is in close contact with printed matter. ② Scale can be easily changed. Another point of voice: ① The point where the image is distorted as going outside the field of view. ② It is inconvenient to carry more than I thought because there is no folding function.
This review is about item#1998552.
Failure analysis
5
From Japan
On 2016-08-16 20:18:47
It has been damaged and re-purchased that I used for 10 years. After all, the scale loupe is limited to this. It is a recommended item to everyone!
This review is about item#1998552.
Confirmation of plywood lamination surface
4
From Japan
On 2016-07-29 09:46:22
The case is durable and good. It is convenient to have a small light (low illumination is good), because the scale is hard to see in the dark.
This review is about item#01998552.
Foreign matter loupe
5
From Japan
On 2015-12-03 15:51:15
I can use it without using problems to see foreign objects.
This review is about item#01998552.
Measurement work of precision parts
5
From Japan
On 2015-10-16 21:07:41
I am satisfied because I bought reliable manufacturer's products at reasonable prices.
This review is about item#01998552.
Check soldering of chip parts
4
From Japan
On 2013-03-13 13:58:02
It is brighter than I thought. Since it has a scale of 0.1 mm, it is also used to estimate the size of the chip part to be mounted from the pattern of the printed circuit board on which the part is not mounted.
This review is about item#01998674.
Check machine parts
5
From Japan
On 2013-02-28 10:08:38
Although I have used many loupes, this product is very easy to use because it has good image stability and no color drift.
This review is about item#01998552.
Measure chip wear
5
From Japan
On 2013-02-25 15:57:26
It is easy to see. It is a good product.
This review is about item#33401383.
Turning process
3
From Japan
On 2013-01-31 13:17:25
It is painful to use unless you get used to the method of incorporating the light.
This review is about item#33401383.