Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ultrasonic Thickness Gauge

Ultrasonic Thickness Gauge AD-3253

by A&D
Item.#
01999654
Mfr.#
AD-3253
Package Qty.
1PC
Ship pack of
1
1,179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 1150
Dimensions (Width W x Height H x Depth D) (mm)
68x120x27
Weight (g)
180
Type
Ultrasonic thickness gauge
2014 TRUSCO Published Page
1-1070
Measured
Metal / steel, aluminum, titanium, etc. non-metal / glass, ceramics, hard plastic, etc.
Resolution Capability
0.1mm (However, the state of the surface of the object, accuracy may not be measured or lower.)
Accessories
min split mold probe, probe holder, 5mm equivalent test piece, soft case, instruction manual
Frequency Range (MHz)
5
Operating Temperature Range (deg C)
0-50
Measuring Range (mm)
2.0-200.0
TRUSCO Part Number
114-1538
Measuring Method
Ultrasonic pulse reflection method
Measurement Pricision (mm)
+ / Over 0.1 + / over 1.0% (measuring range 2mm or more 100mm or less) + / over 0.1 + / over 1.5% (less than measuring range 200mm)
Power
AA batteries one (30 consecutive hours or more (25 degC , when 5mm measurement), with auto power-off function