Buy more than* S$200* and get FREE SHIPPING

  • Thermometer

Thermometer AD-5624

by A&D
4.00 (1)
Item.#
01999715
Mfr.#
AD-5624
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Measurement Interval (seconds)
10 seconds / 2 seconds switchable
Resolution Capability
0.1deg C(-20 to 200deg C)
Measurment Range (deg C)
-50 - 260
Weight (g)
About 80
TRUSCO Part Number
114-1775
Pricision (deg C)
+/-1 (0 to 60degreeC)
Sensor
Thermistor
Power
One AAA dry cell battery
Dimension (mm)
58x107x18
Accessories
Batteries, instruction manual, probe cap
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Survey of temperature and water temperature during environmental survey
4
From Japan
On 2016-07-12 11:34:34
The place where the temperature detecting part is fixed despite being carried away is easy to come off.
This review is about item#01999715.