Buy more than* S$200* and get FREE SHIPPING

  • Insulation Resistance Measure

Insulation Resistance Measure 2406-43

Item.#
01999742
Mfr.#
2406-43
Package Qty.
1PC
Ship pack of
1
539.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Insulation resistance measurement, Insulation resistance measurement
Battery
AA batteries R6P (SUM-3) x6
AC Voltage (V)
0 to 600
Rated Voltage
Rated measured voltage (V / MQ) 125/20, 250/50, 500/100
Power
AA batteries R6P (SUM-3) x6
TRUSCO Part Number
107-7864
2014 TRUSCO Published Page
1-0963
Insulation Resistance Value Scale (Mohm)
125V/20Mohm 250V/50Mohm 500V/100Mohm
Dimensions (Height H x Width W x Depth D) (mm)
110x120x60
Minimum
0.1Mohm
Weight (g)
500
Accessories
AA batteries R6P (SUM-3) x6