Buy more than* S$200* and get FREE SHIPPING

  • Thermohygrograph, for 1 Week Data log
  • Thermohygrograph, for 1 Week Data log
  • Thermohygrograph, for 1 Week Data log

Thermohygrograph, for 1 Week Data log 7210-00

5.00 (1)
Item.#
01999846
Mfr.#
7210-00
Package Qty.
1PC
Ship pack of
1
639.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Height H x Depth D) (mm)
336x295x148
Pricision
Temperature +/-1degreeC (+10 to 30degreeC) humidity +/-3% (+15 to 25degreeC and for others +/-5%)
Temperature (deg C)
-15 - 40
Type
Thermometer and hydrometer
Accessories
C manganese batteries x 2 sheets, record papers storage binders, instruction manual (with warranty) Record papers / for 7 days, 55 p x 1 booklet
Humidity (%RH)
0 - 100
System
Quartz type
Weight (kg)
3.1
TRUSCO Part Number
168-9142
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Temperature and humidity control
5
From Japan
On 2015-03-09 13:28:07
Is it a standard? It is an additional note.
This review is about item#01999846.