Buy more than* S$200* and get FREE SHIPPING

  • Stopwatch

Stopwatch SSBJ018

4.50 (2)
Item.#
02000573
Mfr.#
SSBJ018
Package Qty.
1PC
Ship pack of
1
90.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lunar Inequality Conversion
+/-30 Seconds or less (at room temperature)
Time Accuracy (%)
Within +/-0.0012
Batteries
Coin type lithium battery (CR2016) x1 piece (included)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
59x16x68
TRUSCO Part Number
103-8141
AS ONE Part Number
8-508-01
Battery Life
About 2 years
Functions
1 / 100 second measurement 60-minute meter
Weight (g)
54
Specification
Daily use water proof
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Work that requires time management
4
From Japan
On 2015-06-11 14:34:57
To see that you are using in the place that helped us in the business, because there is a similar work, but was purchased, it has been very useful.
This review is about item#02000573.
Experiment
5
From Japan
On 2015-04-22 14:39:30
Easy to use
This review is about item#02000573.