Buy more than* S$200* and get FREE SHIPPING

  • Normal type pressure gauge (A frame / Vertical) 60phi
  • Normal type pressure gauge (A frame / Vertical) 60phi
  • Normal type pressure gauge (A frame / Vertical) 60phi

Normal type pressure gauge (A frame / Vertical) 60phi AA10-121-0.16MPa

Item.#
02000634
Mfr.#
AA10-121-0.16MPa
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-02-22
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
158-0493
Materials (share)
CA203
Outer Diameter (phi mm)
60
Joint Size
G1/4B (PF)
2014 TRUSCO Published Page
1-1084
Materias (Bourdon Tube)
C6872T
Measuring Range (MPa)
0 to 0.16
Case Shape
No A-type vertical spit