Buy more than* S$200* and get FREE SHIPPING

  • Normal type pressure gauge (A frame / Vertical) 60phi
  • Normal type pressure gauge (A frame / Vertical) 60phi
  • Normal type pressure gauge (A frame / Vertical) 60phi

Normal type pressure gauge (A frame / Vertical) 60phi AA10-121-0.4MPa

Item.#
02000661
Mfr.#
AA10-121-0.4MPa
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Measuring Range (MPa)
0 to 0.4
Case Shape
No A-type vertical spit
Materials (share)
CA203
Outer Diameter (phi mm)
60
Joint Size
G1/4B (PF)
TRUSCO Part Number
158-0515
Materias (Bourdon Tube)
C6872T
Type
Common type pressure gauge (for indoor use)