Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Normal type pressure gauge (A frame / Vertical) 60phi
  • Normal type pressure gauge (A frame / Vertical) 60phi
  • Normal type pressure gauge (A frame / Vertical) 60phi

Normal type pressure gauge (A frame / Vertical) 60phi AA10-121-0.6MPa

Item.#
02000677
Mfr.#
AA10-121-0.6MPa
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1084
Materias (Bourdon Tube)
C6872T
Measuring Range (MPa)
0 to 0.6
Case Shape
No A-type vertical spit
Materials (share)
CA203
Outer Diameter (phi mm)
60
Joint Size
G1/4B (PF)
TRUSCO Part Number
158-0523