Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Normal type pressure gauge (A frame / Vertical) 60phi
  • Normal type pressure gauge (A frame / Vertical) 60phi
  • Normal type pressure gauge (A frame / Vertical) 60phi

Normal type pressure gauge (A frame / Vertical) 60phi AA10-121-1.0MPa

Item.#
02000695
Mfr.#
AA10-121-1.0MPa
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Case Shape
No A-type vertical spit
Materials (share)
CA203
Outer Diameter (phi mm)
60
Joint Size
G1/4B (PF)
TRUSCO Part Number
158-0531
Materias (Bourdon Tube)
C6872T
Measuring Range (MPa)
0 to 1.0
Type
Common type pressure gauge (for indoor use)