Buy more than* S$200* and get FREE SHIPPING

  • Normal type pressure gauge (A frame / Vertical) 60phi
  • Normal type pressure gauge (A frame / Vertical) 60phi
  • Normal type pressure gauge (A frame / Vertical) 60phi

Normal type pressure gauge (A frame / Vertical) 60phi AA10-121-4.0MPa

Item.#
02000731
Mfr.#
AA10-121-4.0MPa
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1084
Materias (Bourdon Tube)
SUS316
Measuring Range (MPa)
0 to 4.0
Case Shape
No A-type vertical spit
Materials (share)
CA203
Outer Diameter (phi mm)
60
Joint Size
G1/4B (PF)
TRUSCO Part Number
158-0566