Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Miniature pressure gauge (D frame / Flush type) 40 .phi

Miniature pressure gauge (D frame / Flush type) 40 .phi GK25-161-0.1MPa

3.50 (2)
Item.#
02001115
Mfr.#
GK25-161-0.1MPa
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (share)
C3604BD
Pricision
+/-3.0%F.S.
Weight (g)
60
TRUSCO Part Number
161-4398
Scale Angle
270 degree
Measuring Range (MPa)
0 - 0.1
Shape
Flush type D frame
Operating Environment
Under normal conditions, there should be no presence of corrosive liquids and gases.
Operating Temperature Range (deg C)
-5 to 40 (However, no freezing of measuring fluid)
Materias (Bourdon Tube)
C6872T
Outer Diameter (phi mm)
40
Joint Size
R1/8(PT)
Minimum Scale (MPa)
0.005
Exterior
SUS304 material
Case Shape
With connection at the back
Type
Small pressure gauge
Measurement Fluid
Air or liquid(however, no corrosion)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Pneumatic pressure measurement
2
From Japan
On 2018-03-27 15:59:41
Existing instruments are too large range, so purchasing 0.4 MPa. I tried R1 / 4 and R1 / 8 as fitting screws seemed not to be Japanese standard, but it did not fit. I should have checked in advance, but I did not think that the standard was different. Things look good, so I will divert it to others.
This review is about item#2001133.
Air secondary pressure
5
From Japan
On 2017-11-27 08:58:09
For checking around 0.5 MPs that came out of the regulator. The price was also cheap and just good product.
This review is about item#2001142.