Buy more than* S$200* and get FREE SHIPPING

  • Miniature pressure gauge (D frame / Flush type) 40 .phi
  • Miniature pressure gauge (D frame / Flush type) 40 .phi
  • Miniature pressure gauge (D frame / Flush type) 40 .phi
  • Miniature pressure gauge (D frame / Flush type) 40 .phi

Miniature pressure gauge (D frame / Flush type) 40 .phi GK25-161-0.2MPa

5.00 (1)
Item.#
02001124
Mfr.#
GK25-161-0.2MPa
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (share)
C3604BD
Pricision
+/-3.0%F.S.
Weight (g)
60
Measuring Range (MPa)
0 - 0.2
Shape
Flush type D frame
TRUSCO Part Number
161-4401
Scale Angle
270 degree
Operating Environment
Under normal conditions, there should be no presence of corrosive liquids and gases.
Operating Temperature Range (deg C)
-5 to 40 (However, no freezing of measuring fluid)
Materias (Bourdon Tube)
C6872T
Outer Diameter (phi mm)
40
Joint Size
R1/8(PT)
Case Shape
With connection at the back
Type
Small pressure gauge
Minimum Scale (MPa)
0.010
Exterior
SUS304 material
Measurement Fluid
Air or liquid(however, no corrosion)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air secondary pressure
5
From Japan
On 2017-11-27 08:58:09
For checking around 0.5 MPs that came out of the regulator. The price was also cheap and just good product.
This review is about item#2001142.