Buy more than* S$200* and get FREE SHIPPING

  • Miniature pressure gauge (D frame / Flush type) 40 .phi

Miniature pressure gauge (D frame / Flush type) 40 .phi GK25-161-0.4MPa

3.50 (2)
Item.#
02001133
Mfr.#
GK25-161-0.4MPa
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (share)
C3604BD
Pricision
+/-3.0%F.S.
Weight (g)
60
Type
Small pressure gauge
Minimum Scale (MPa)
0.020
Exterior
SUS304 material
Case Shape
With connection at the back
Operating Environment
Under normal conditions, there should be no presence of corrosive liquids and gases.
Operating Temperature Range (deg C)
-5 to 40 (However, no freezing of measuring fluid)
Materias (Bourdon Tube)
C6872T
Outer Diameter (phi mm)
40
Joint Size
R1/8(PT)
TRUSCO Part Number
161-4410
Scale Angle
270 degree
Measuring Range (MPa)
0 - 0.4
Shape
Flush type D frame
Measurement Fluid
Air or liquid(however, no corrosion)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Pneumatic pressure measurement
2
From Japan
On 2018-03-27 15:59:41
Existing instruments are too large range, so purchasing 0.4 MPa. I tried R1 / 4 and R1 / 8 as fitting screws seemed not to be Japanese standard, but it did not fit. I should have checked in advance, but I did not think that the standard was different. Things look good, so I will divert it to others.
This review is about item#2001133.
Air secondary pressure
5
From Japan
On 2017-11-27 08:58:09
For checking around 0.5 MPs that came out of the regulator. The price was also cheap and just good product.
This review is about item#2001142.