Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Miniature pressure gauge (D frame / Flush type) 50Fai

Miniature pressure gauge (D frame / Flush type) 50Fai GK25-271-0.1MPa

4.00 (1)
Item.#
02001151
Mfr.#
GK25-271-0.1MPa
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Exterior
SUS304 material
Materials (share)
C3604BD
Materias (Bourdon Tube)
C6872T
TRUSCO Part Number
158-1007
Pricision
+/-3.0%F.S.
Measuring Range (MPa)
0 - 0.1
Scale Angle
270 degree
Operating Environment
Under normal conditions, there should be no presence of corrosive liquids and gases.
Case Shape
With connection at the back
Shape
Flush type D frame
Type
Small pressure gauge
Measurement Fluid
Air or liquid(however, no corrosion)
Outer Diameter (phi mm)
50
Weight (g)
95
Joint Size
R1/4(PT)
Operating Temperature Range (deg C)
-5 to 40 (However, no freezing of measuring fluid)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is used to measure the pressure of steam and air.
4
From Japan
On 2018-03-15 15:18:20
I like the letter for compact splitting and I like it. It will be more helpful if you can easily install it on the panel if possible.
This review is about item#2001151.