Buy more than* S$200* and get FREE SHIPPING

  • Small Pressure Gauge

Small Pressure Gauge GK25-271-0.2MPa

4.38 (8)
Item.#
02001167
Mfr.#
GK25-271-0.2MPa
Package Qty.
1PC
Ship pack of
1
19.85 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Scale Angle
270 degree
Materials (share)
C3604BD
Operating Environment
Under normal conditions, there should be no presence of corrosive liquids and gases.
Pricision
+/-3.0%F.S.
Weight (g)
95
Case Shape
With connection at the back
Type
Small pressure gauge
Measuring Range (MPa)
0 - 0.2
Exterior
SUS304 material
Materias (Bourdon Tube)
C6872T
Measurement Fluid
Air or liquid(however, no corrosion)
Outer Diameter (phi mm)
50
Joint Size
R1/4(PT)
Shape
Flush type D frame
TRUSCO Part Number
158-1015
Operating Temperature Range (deg C)
-5 to 40 (However, no freezing of measuring fluid)
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
故障部品の交換
5
From Japan
On 2017-07-20 04:27:57
交換前のものと同じ部品が来るか不安だったが、同じものが来た事に感謝です。
This review is about item#02001185.
Used attached to the experimental equipment.
5
From Japan
On 2017-02-02 17:25:21
It operates without problems, the feeling of use is also good. I would like to purchase it in the future.
This review is about item#2001151.
Pressure gauge for agricultural irrigators
1
From Japan
On 2016-04-27 22:12:05
It is smooth from order to shipment, but from the beginning, the needle of the pressure gauge did not show 0. I would like you to have good quality control of the products.
This review is about item#02001167.
For air compressor
5
From Japan
On 2016-02-01 14:49:52
With the big cold weather, the gauge of the air compressor arranged freezing damage immediately here, I got a story. Product is also Nagano Seiki, so there is no problem.
This review is about item#02001203.
For pressure setting of air regulator
5
From Japan
On 2015-07-24 20:38:15
The pressure gauge of each facility when we were managing facilities at government offices preferred using highly reliable Nagano instrument. There were other cheap instruments, but I got reliability.
This review is about item#02001176.
Agriculture
5
From Japan
On 2015-04-22 15:29:46
It is purchase with repeat. I am very satisfied with the quick delivery to Cospa.
This review is about item#02001167.
For piping installation
5
From Japan
On 2015-03-11 13:49:56
You can use it with confidence by using it elsewhere.
This review is about item#02001194.
compressor
4
From Japan
On 2014-10-03 07:59:02
It is appreciated if there is a thing of about full scale 1.6 Mpa if possible
This review is about item#02001203.