Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Miniature pressure gauge (D frame / Flush type) 50Fai

Miniature pressure gauge (D frame / Flush type) 50Fai GK25-271-0.7MPa

4.50 (2)
Item.#
02001185
Mfr.#
GK25-271-0.7MPa
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Measurement Fluid
Air or liquid(however, no corrosion)
Outer Diameter (phi mm)
50
Weight (g)
95
Joint Size
R1/4(PT)
Case Shape
With connection at the back
Shape
Flush type D frame
Type
Small pressure gauge
Operating Environment
Under normal conditions, there should be no presence of corrosive liquids and gases.
Pricision
+/-3.0%F.S.
Measuring Range (MPa)
0 - 0.7
Scale Angle
270 degree
Exterior
SUS304 material
Materials (share)
C3604BD
Materias (Bourdon Tube)
C6872T
TRUSCO Part Number
158-1031
Operating Temperature Range (deg C)
-5 to +40 (No freezing)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-05-13 17:05:25
It was a product as per the photo. I think that the delivery date was good soon.
This review is about item#2001176.
It is used to measure the pressure of steam and air.
4
From Japan
On 2018-03-15 15:18:20
I like the letter for compact splitting and I like it. It will be more helpful if you can easily install it on the panel if possible.
This review is about item#2001151.