Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Miniature pressure gauge (D frame / Flush type) 50Fai

Miniature pressure gauge (D frame / Flush type) 50Fai GK25-271-2.0MPa

4.50 (2)
Item.#
02001203
Mfr.#
GK25-271-2.0MPa
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Joint Size
R1/4(PT)
Case Shape
With connection at the back
Shape
Flush type D frame
Type
Small pressure gauge
Measurement Fluid
Air or liquid(however, no corrosion)
Outer Diameter (phi mm)
50
Weight (g)
95
Operating Environment
Under normal conditions, there should be no presence of corrosive liquids and gases.
Exterior
SUS304 material
Materials (share)
C3604BD
Materias (Bourdon Tube)
C6872T
TRUSCO Part Number
158-1058
Pricision
+/-3.0%F.S.
Measuring Range (MPa)
0 - 2.0
Scale Angle
270 degree
Operating Temperature Range (deg C)
-5 to 40 (However, no freezing of measuring fluid)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-05-13 17:05:25
It was a product as per the photo. I think that the delivery date was good soon.
This review is about item#2001176.
It is used to measure the pressure of steam and air.
4
From Japan
On 2018-03-15 15:18:20
I like the letter for compact splitting and I like it. It will be more helpful if you can easily install it on the panel if possible.
This review is about item#2001151.