Buy more than* S$200* and get FREE SHIPPING

  • Glycerine Filled Pressure Gauge,
  • Glycerine Filled Pressure Gauge,
  • Glycerine Filled Pressure Gauge,

Glycerine Filled Pressure Gauge, GV50-173-2.0MPa

5.00 (2)
Item.#
02001334
Mfr.#
GV50-173-2.0MPa
Package Qty.
1PC
Ship pack of
1
83.72 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1093
Materias (Bourdon Tube)
SUS316
Weight (g)
300
Case Shape
No A-type vertical spit
Measuring Range (MPa)
0 to 2.0
Materials (share)
SUS316
Outer Diameter (phi mm)
60
Joint Size
R1/4
Minimum Scale (MPa)
0.100
TRUSCO Part Number
157-5961
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Internal pressure measurement of Jet engine
5
From Japan
On 2015-11-03 23:10:30
Although there is no problem, it is even better if there is a 0.25 Mpa scale
This review is about item#02001246.
Liquid line pumping pressure for presentation
5
From Japan
On 2014-09-06 09:02:59
It is made by Nagano Keiki and is a good one. It contains glycerin and is resistant to vibration, and the point called stainless body is also good. Since it is a tapered screw, it does not need an adapter and it is saved.
This review is about item#02001291.