Buy more than* S$200* and get FREE SHIPPING

  • Glycerin input pressure gauge (A frame / Vertical) 60phi
  • Glycerin input pressure gauge (A frame / Vertical) 60phi
  • Glycerin input pressure gauge (A frame / Vertical) 60phi

Glycerin input pressure gauge (A frame / Vertical) 60phi GV50-173-2.5MPa

5.00 (1)
Item.#
02001343
Mfr.#
GV50-173-2.5MPa
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2018-02-21
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1093
Materias (Bourdon Tube)
SUS316
Weight (g)
300
Case Shape
No A-type vertical spit
Measuring Range (MPa)
0 to 2.5
Materials (share)
SUS316
Outer Diameter (phi mm)
60
Joint Size
R1/4
Minimum Scale (MPa)
0.100
TRUSCO Part Number
157-5970
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Confirmation of hydraulic pressure of injection molding machine
5
From Japan
On 2018-01-13 13:04:06
We have purchased it with Monotaro because things arrive so quickly. I can use it without problems.
This review is about item#3768335.