Buy more than* S$200* and get FREE SHIPPING

  • Pressure Gauge Including Glycerin
  • Pressure Gauge Including Glycerin
  • Pressure Gauge Including Glycerin

Pressure Gauge Including Glycerin GV51-133-1.0MPa

5.00 (1)
Item.#
02001474
Mfr.#
GV51-133-1.0MPa
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Materials (share)
SUS316
Outside Diameter (phi)
75
Case Shape
With no A type vertical type flange
Type
Glycerin filled pressure gauge
Materias (Bourdon Tube)
SUS316
Joint Size
G3/8B
TRUSCO Part Number
161-4487
Measuring Range
0 - 1.0MPa
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cooling water pump 18.5kW usually use when pressure 0.50 ~ 0.70MPa Substitution operation every half a month the two 24-hour operation
5
From Japan
On 2012-04-26 18:36:25
It was attached purchased in February 2008. It has been using general pressure gauge to it, Severe vibration and whether the impact of the vertical movement of the pressure, even without life one year It was the state that replaced almost every year. April 2012, both cars do not have a failure also, even for a once. May be behavior and accuracy of the guidelines, reliability itself of the pump also has been improved. We are very pleased. It used in a state that raises the safety plug (yellow cap) of the head, Initially, because the fill fluid of a very small amount from this plug leaks out, This point only requires attention.
This review is about item#02001474.