Buy more than* S$200* and get FREE SHIPPING

  • Antenna Type Inspection Mirrors

Antenna Type Inspection Mirrors Round 100 type

by SK
5.00 (2)
Item.#
02001964
Mfr.#
Round 100 type
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mirror Dimensions (mm)
phi100
Antenna Size (mm)
370 - 745
Antenna Diameter (phi mm)
phi13
Overall Length (mm)
260 (Storage length)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Measurement of meter
5
From Japan
On 2016-08-05 19:53:56
I am using it for the measurement of the meter at a high place
This review is about item#02001991.
Repair of car, motorcycle
5
From Japan
On 2014-08-19 22:34:52
The one I used to date was broken when I was using it for a long time because the ball joint part was made of resin. This product is made of metal and it seems to be durable.
This review is about item#02002016.