Buy more than* S$200* and get FREE SHIPPING

  • Antenna Type Inspection Mirrors

Antenna Type Inspection Mirrors Oval

5.00 (2)
Item.#
02001991
Mfr.#
Oval
Package Qty.
1PC
Ship pack of
1
12.81 SGD
ADD TO CART
Shipped after 2017-07-31
Now we ship to...
...see all
Item Feature
Antenna Size (mm)
130 - 475
Overall Length (mm)
Maximum 549.5, minimum 210 (from the antenna tip to the mirror end)
Mirror Dimensions (mm)
25x50
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Measurement of meter
5
From Japan
On 2016-08-05 19:53:56
I am using it for the measurement of the meter at a high place
This review is about item#02001991.
Repair of car, motorcycle
5
From Japan
On 2014-08-19 22:34:52
The one I used to date was broken when I was using it for a long time because the ball joint part was made of resin. This product is made of metal and it seems to be durable.
This review is about item#02002016.