Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Antenna Type Inspection Mirrors
  • Antenna Type Inspection Mirrors
  • Antenna Type Inspection Mirrors

Antenna Type Inspection Mirrors Square85Type

by SK
5.00 (2)
Item.#
02002025
Mfr.#
Square85Type
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Antenna Diameter (phi mm)
phi13
Mirror Dimensions (mm)
85
Antenna Size (mm)
370 to 745
Overall Length (mm)
(Length storage) 260
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Measurement of meter
5
From Japan
On 2016-08-05 19:53:56
I am using it for the measurement of the meter at a high place
This review is about item#02001991.
Repair of car, motorcycle
5
From Japan
On 2014-08-19 22:34:52
The one I used to date was broken when I was using it for a long time because the ball joint part was made of resin. This product is made of metal and it seems to be durable.
This review is about item#02002016.